Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, 5/8"-11, Plug, 4 Flutes, UNC

  • Mfr # 14384

  • Zoro # G3159274


product price: $50.29
/ea

Key Features

Shank Dia.
0.480"
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Size
5/8"
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14384
Zoro #
G3159274
UPC #
-
Country of Origin
India

Dimensions

Shank Dia.
0.480"
Tap Size
5/8"
Tap Dimension Type
Inch
Overall Length
3-13/16"
Pitch Diameter Limit
H3
Tap Thread Size
5/8"-11
Thread Length
1-13/16"
Size
5/8"
75% Thread Drill Size
13.60 mm
55% Thread Drill Size
14.20 mm
Tap Length Standard
ANSI
Square Size
0.3600 in
Shank Length
2 in
65% Thread Drill Size
13.90 mm
Thread Size
5/8"-11

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Left Hand
Tap Grouping
Tap
Standards
ANSI, USCTI 302
Tap Finish
Uncoated
Number of Pieces
1
List Number
5305L/5303L
Tap Thread Type
UNC
Cutting Direction - Machining
Left Hand
Series
5305L/5303L
Thread Limit
H3
Shank Type - Machining
Straight
Tap Shank Standard
ANSI
Primary Material Application ISO Code
P
Secondary Material Application ISO Code
K, M, N
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel
Primary Material Application
Steel
Coolant Fed
Non-Coolant Through
Measurement System
Fractional Inch
Thread Standard
UNC
Extended Neck
Yes
Spiral Direction
Left Hand
Threads per Inch
11

Description

Straight Flute Tap, Thread Size 5/8 In.-11, UNC, Plug, Overall Length 3.81 in, High Speed Steel, Bright (Uncoated), Left Hand, Thread Length 1.81 in, 75 Percent Thread Drill Size 13.60 mm, Thread Limit H3

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.