Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, 5/8"-11, Plug, 4 Flutes, UNC

  • Mfr # 19307

  • Zoro # G7699365


product price: $50.29
/ea

Key Features

Shank Dia.
0.480"
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Size
5/8"
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19307
Zoro #
G7699365
UPC #
-
Country of Origin
Multiple

Dimensions

Shank Dia.
0.480"
Tap Size
5/8"
Tap Dimension Type
Inch
Overall Length
3-13/16"
Pitch Diameter Limit
H3
Tap Thread Size
5/8"-11
Thread Length
1-13/16"
65% Thread Drill Size
13.90 mm
75% Thread Drill Size
13.60 mm
Tap Length Standard
ANSI 302
Square Size
0.3600 in
Thread Size
5/8"-11
55% Thread Drill Size
14.20 mm
Shank Length
2 in

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Tap Grouping
Tap
Tap Finish
TiN
Tap Thread Type
UNC
Number of Pieces
1
Standards
USCTI 302
List Number
5303/2303
Cutting Direction - Machining
Right Hand
Series
5303/2303
Tap Shank Standard
ANSI 302
Threads per Inch
11
Shank Type - Machining
Straight
Primary Material Application ISO Code
P
Measurement System
Fractional Inch
Secondary Material Application ISO Code
K, M, N
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel
Thread Limit
H3
Coolant Fed
Non-Coolant Through
Primary Material Application
Steel
Extended Neck
No
Spiral Direction
Neutral
Thread Standard
UNC
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size 5/8 In.-11, UNC, Plug, Overall Length 3.81 in, High Speed Steel, TiN, Right Hand, Thread Length 1.81 in, 75 Percent Thread Drill Size 13.60 mm, Thread Limit H3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.