Zoro Homepage

Straight Flute Hand Tap, 5/8"-11, Taper, 3 Flutes, UNC

  • Mfr # 19407

  • Zoro # G7695241


product price: $39.19
/ea

Key Features

Shank Dia.
0.4800"
Tap Material
High Speed Steel
Tap Chamfer
Taper
Tap Size
5/8"
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19407
Zoro #
G7695241
UPC #
-
Country of Origin
Multiple

Dimensions

Shank Dia.
0.4800"
Tap Size
5/8"
Tap Dimension Type
Inch
Overall Length
3-13/16"
Pitch Diameter Limit
H3
Thread Length
1-13/16"
Tap Thread Size
5/8"-11
Tap Length Standard
ANSI
Square Size
0.3600 in
65% Thread Drill Size
13.90 mm
75% Thread Drill Size
13.60 mm
Shank Length
2 in
Thread Size
5/8"-11
55% Thread Drill Size
14.20 mm

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Taper
Tap Style
Straight Flute (Hand)
Number of Flutes
3
Thread Direction
Right Hand
Tap Thread Type
UNC
Tap Grouping
Tap
List Number
5303
Standards
DIN 374
Tap Finish
Oxide
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
5303
Threads per Inch
11
Class of Fit
2B, 3B
Tap Shank Standard
ANSI
Spiral Direction
Neutral
Coolant Fed
Non-Coolant Through
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel
Secondary Material Application ISO Code
K, M, N
Primary Material Application
Steel
Extended Neck
Yes
Thread Limit
H3
Primary Material Application ISO Code
p
Measurement System
Fractional Inch
Thread Standard
UNC
Shank Type - Machining
Straight
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size 5/8 In.-11, UNC, Taper, Overall Length 3.81 in, High Speed Steel, Black Oxide, Right Hand, Thread Length 1.81 in, 75 Percent Thread Drill Size 13.60 mm, Thread Limit H3, Class of Fit 2B, 3B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.