Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, 7/16"-14, Plug, 4 Flutes, UNC

  • Mfr # 19277

  • Zoro # G2825401


product price: $26.19
/ea

Key Features

Shank Dia.
0.323"
Tap Material
Vanadium High Speed Steel
Tap Chamfer
Plug
Tap Size
7/16"
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19277
Zoro #
G2825401
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
0.323"
Tap Size
7/16"
Tap Dimension Type
Inch
Overall Length
3-5/32"
Thread Length
1-7/16"
Tap Thread Size
7/16"-14
Pitch Diameter Limit
H3
Shank Length
1 23/32 in
65% Thread Drill Size
V
75% Thread Drill Size
U
Square Size
0.2420 in
Tap Length Standard
ANSI 302
55% Thread Drill Size
W
Thread Size
7/16"-14
Size
7/16"

Details

Item
Straight Flute Hand Tap
Tap Material
Vanadium High Speed Steel
Tap Chamfer
Plug
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Tap Grouping
Tap
Tap Finish
TiN
Number of Pieces
1
List Number
2303
Tap Thread Type
UNC
Standards
ANSI
Cutting Direction - Machining
Right Hand
Series
5303/2303
Coolant Fed
Non-Coolant Through
Tap Shank Standard
ANSI 302
Thread Standard
UNC
Extended Neck
No
Measurement System
Fractional Inch
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel
Threads per Inch
14
Secondary Material Application ISO Code
K, M, N
Thread Limit
H3
Shank Type - Machining
Straight
Primary Material Application ISO Code
P
Spiral Direction
Neutral
Primary Material Application
Steel
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size 7/16 In.-14, UNC, Plug, Overall Length 3.16 in, High Speed Steel, TiN, Right Hand, Thread Length 1.44 in, 75 Percent Thread Drill Size U, Thread Limit H3

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.