Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, 7/16"-20, Bottoming, 4 Flutes, UNC

  • Mfr # 14248

  • Zoro # G2709892


product price: $21.49
/ea

Key Features

Shank Dia.
0.323"
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Size
7/16"
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14248
Zoro #
G2709892
UPC #
-
Country of Origin
Multiple

Dimensions

Shank Dia.
0.323"
Tap Size
7/16"
Tap Dimension Type
Inch
Overall Length
3-5/32"
Thread Length
1-7/16"
Tap Thread Size
7/16"-20
Pitch Diameter Limit
H3
Size
7/16"
Thread Size
7/16"-20
55% Thread Drill Size
10.20 mm
Shank Length
1 23/32 in
65% Thread Drill Size
10.00 mm
Tap Length Standard
ANSI 302
Square Size
0.2420 in
75% Thread Drill Size
9.95 mm

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Tap Grouping
Tap
Tap Finish
Uncoated
Tap Thread Type
UNC
Standards
ANSI, Unified and American National Threads
Number of Pieces
1
List Number
5303
Cutting Direction - Machining
Right Hand
Series
5303/2303
Tap Shank Standard
ANSI 302
Threads per Inch
20
Coolant Fed
Non-Coolant Through
Extended Neck
No
Primary Material Application
Aluminum, Brass, Bronze, Copper
Primary Material Application ISO Code
N
Spiral Direction
Neutral
Thread Standard
UNF, UNJF
Measurement System
Fractional Inch
Thread Limit
H3
Shank Type - Machining
Straight
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size 7/16 In.-20, UNF, UNJF, Bottoming, Overall Length 3 5/32 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 7/16 in, 75 Percent Thread Drill Size 9.95 mm, Thread Limit H3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.