Straight Flute Hand Tap, 7/16"-20, Modified Bottoming, 4 Flutes, UNF
Mfr # GT40
Zoro # G7061065
product price: $97.99
/ea
Free Shipping & Returns
Key Features
Shank Dia.
0.323"
Tap Material
High Speed Steel
Tap Chamfer
Modified Bottoming
Tap Size
7/16"
Tap Style
Straight Flute (Hand)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GT40
Zoro #
G7061065
UPC #
-
Country of Origin
United States
Dimensions
Shank Dia.
0.323"
Tap Size
7/16"
Tap Dimension Type
Inch
Overall Length
3-5/32"
Tap Thread Size
7/16"-20
Pitch Diameter Limit
Not Rated
Thread Length
23/32"
65% Thread Drill Size
10.00 mm
75% Thread Drill Size
9.95 mm
Thread Size
7/16"-20
Shank Length
1 21/32 in
Tap Length Standard
ANSI
Square Size
0.2460 in
55% Thread Drill Size
10.20 mm
Size
7/16"
Description
Straight Flute Tap, Thread Size 7/16 In.-20, UNF, Semi-Bottoming, Overall Length 3.16 in, Powdered Metal, TiCN, Right Hand, Thread Length 0.71 in, 75 Percent Thread Drill Size 9.95 mm, Thread Limit Not Applicable, Class of Fit 3BX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.