Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, 7/8"-14, Taper, 4 Flutes, UNC

  • Mfr # 14516

  • Zoro # G7621801


product price: $78.29
/ea
Free Shipping & Returns

Key Features

Shank Dia.
0.697"
Tap Material
High Speed Steel
Tap Chamfer
Taper
Tap Size
7/8"
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14516
Zoro #
G7621801
UPC #
00662355145166
Country of Origin
Multiple

Dimensions

Shank Dia.
0.697"
Tap Size
7/8"
Tap Dimension Type
Inch
Overall Length
4-11/16"
Tap Thread Size
7/8"-14
Thread Length
2-7/32"
Pitch Diameter Limit
H4
Size
7/8"
75% Thread Drill Size
20.40 mm
Shank Length
2 15/32 in
Square Size
0.5230 in
Tap Length Standard
ANSI
Thread Size
7/8"-14
65% Thread Drill Size
13/16 in
55% Thread Drill Size
20.90 mm

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Taper
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
List Number
5303
Tap Finish
Uncoated
Standards
ANSI, Unified and American National Threads
Tap Grouping
Tap
Number of Pieces
1
Tap Thread Type
UNC
Cutting Direction - Machining
Right Hand
Series
5303
Tap Shank Standard
ANSI
Coolant Fed
Non-Coolant Through
Thread Limit
H4
Spiral Direction
Neutral
Measurement System
Fractional Inch
Shank Type - Machining
Straight
Primary Material Application ISO Code
P
Primary Material Application
Steel
Thread Standard
UNF, UNJF
Threads per Inch
14
Class of Fit
2B, 3B
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel
Extended Neck
Yes
Secondary Material Application ISO Code
K, M, N
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size 7/8 In.-14, UNF, Taper, Overall Length 4.69 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 2.22 in, 75 Percent Thread Drill Size 20.40 mm, Thread Limit H4, Class of Fit 2B, 3B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.