Zoro Homepage

Straight Flute Hand Tap, #8-36, Bottoming, 3 Flutes, UNF

  • Mfr # 15303

  • Zoro # G7696949


product price: $8.29
/ea

Key Features

Shank Dia.
0.1680"
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Size
#8
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15303
Zoro #
G7696949
UPC #
-
Country of Origin
Multiple

Dimensions

Shank Dia.
0.1680"
Tap Size
#8
Tap Dimension Type
Inch
Overall Length
2-1/8"
Thread Length
3/4"
Pitch Diameter Limit
H11
Tap Thread Size
#8-36
65% Thread Drill Size
#27
Tap Length Standard
ANSI 302
55% Thread Drill Size
#27
Shank Length
1 3/8 in
Square Size
0.1310 in
Thread Size
#8-36
75% Thread Drill Size
#29

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Style
Straight Flute (Hand)
Number of Flutes
3
Thread Direction
Right Hand
Tap Finish
Bright
Tap Thread Type
UNF
Tap Grouping
Tap
Standards
ANSI
List Number
5305/2305
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
5305/2305
Threads per Inch
36
Thread Limit
H2
Tap Shank Standard
ANSI 302
Measurement System
Pipe
Coolant Fed
Non-Coolant Through
Spiral Direction
Neutral
Extended Neck
Yes
Primary Material Application ISO Code
N
Primary Material Application
Aluminum, Brass, Bronze, Copper
Shank Type - Machining
Straight
Thread Standard
UNF, UNJF
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size #8-36, UNF, Bottoming, Overall Length 2.13 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 0.75 in, 75 Percent Thread Drill Size #29, Thread Limit H2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.