Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, #8-36, Plug, 4 Flutes, UNF

  • Mfr # 15302

  • Zoro # G7696985


product price: $7.49
/ea

Key Features

Shank Dia.
0.168"
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Size
#8
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15302
Zoro #
G7696985
UPC #
-
Country of Origin
Multiple

Dimensions

Shank Dia.
0.168"
Tap Size
#8
Tap Dimension Type
Inch
Overall Length
2-1/8"
Thread Length
3/4"
Tap Thread Size
#8-36
Pitch Diameter Limit
H2
Square Size
0.1310 in
Shank Length
1 3/8 in
Tap Length Standard
ANSI
55% Thread Drill Size
#27
65% Thread Drill Size
9/64 in
75% Thread Drill Size
#29
Thread Size
#8-36

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Tap Finish
Uncoated
List Number
5305/2305
Number of Pieces
1
Standards
USCTI 302
Tap Grouping
Tap
Tap Thread Type
UNF
Cutting Direction - Machining
Right Hand
Series
5305/2305
Primary Material Application ISO Code
N
Tap Shank Standard
ANSI
Class of Fit
2B, 3B
Measurement System
Pipe
Threads per Inch
36
Coolant Fed
Non-Coolant Through
Thread Limit
H2
Spiral Direction
Neutral
Thread Standard
UNF
Shank Type - Machining
Straight
Extended Neck
Yes
Primary Material Application
Aluminum, Brass, Bronze, Copper
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size #8-36, UNF, Plug, Overall Length 2.13 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 0.75 in, 75 Percent Thread Drill Size #29, Thread Limit H2, Class of Fit 2B, 3B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.