Zoro Homepage

Straight Flute Hand Tap, Bottoming, 2

  • Mfr # 15139

  • Zoro # G7697280


product price: $15.69
/ea

Key Features

Shank Dia.
0.141"
Tap Dimension Type
Inch
Tap Chamfer
Bottoming
Tap Material
High Speed Steel
Tap Size
#2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15139
Zoro #
G7697280
UPC #
-
Country of Origin
Multiple

Dimensions

Shank Dia.
0.141"
Tap Dimension Type
Inch
Tap Size
#2
Overall Length
1-3/4"
Tap Thread Size
#2-56
Pitch Diameter Limit
H2
Thread Length
7/16"
75% Thread Drill Size
1.73 mm
Shank Length
1 9/32 in
Thread Size
#2-56
55% Thread Drill Size
#49
Square Size
0.1100 in
65% Thread Drill Size
#49
Tap Length Standard
ANSI 302

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Bottoming
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
2
Tap Finish
Uncoated
Tap Grouping
Tap
Number of Pieces
1
Standards
USCTI 302
Tap Thread Type
UNC
Thread Direction
Right Hand
List Number
5305/2305
Cutting Direction - Machining
Right Hand
Series
5305/2305
Tap Shank Standard
ANSI 302
Thread Standard
UNC
Primary Material Application
Aluminum, Brass, Bronze, Copper
Thread Limit
H2
Extended Neck
Yes
Spiral Direction
Neutral
Shank Type - Machining
Straight
Primary Material Application ISO Code
N
Measurement System
Pipe
Coolant Fed
Non-Coolant Through
Threads per Inch
56
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size #2-56, UNC, Bottoming, Overall Length 1.75 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 0.44 in, 75 Percent Thread Drill Size 1.73 mm, Thread Limit H2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.