Zoro Homepage

Straight Flute Hand Tap, Bottoming, 2

  • Mfr # 15445

  • Zoro # G7696641


product price: $11.19
/ea

Key Features

Shank Dia.
0.194"
Tap Dimension Type
Inch
Tap Chamfer
Bottoming
Tap Material
High Speed Steel
Tap Size
#10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15445
Zoro #
G7696641
UPC #
-
Country of Origin
Multiple

Dimensions

Shank Dia.
0.194"
Tap Dimension Type
Inch
Tap Size
#10
Overall Length
2-3/8"
Tap Thread Size
#10-32
Pitch Diameter Limit
H3
Thread Length
7/8"
Shank Length
1 1/2 in
Square Size
0.1520 in
Thread Size
#10-32
55% Thread Drill Size
4.25 mm
Tap Length Standard
ANSI 302
65% Thread Drill Size
4.15 mm
75% Thread Drill Size
#21

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Bottoming
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
2
Number of Pieces
1
Thread Direction
Right Hand
Standards
USCTI 302
List Number
5305/2305
Tap Grouping
Tap
Tap Thread Type
UNC
Tap Finish
TiN
Cutting Direction - Machining
Right Hand
Series
5305/2305
Spiral Direction
Neutral
Tap Shank Standard
ANSI 302
Primary Material Application ISO Code
P
Threads per Inch
32
Coolant Fed
Non-Coolant Through
Thread Standard
UNF, UNJF
Shank Type - Machining
Straight
Extended Neck
Yes
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel
Measurement System
Pipe
Thread Limit
H3
Primary Material Application
Steel
Secondary Material Application ISO Code
K, M, N
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size #10-32, UNF, Bottoming, Overall Length 2.38 in, High Speed Steel, TiN, Right Hand, Thread Length 0.88 in, 75 Percent Thread Drill Size #21, Thread Limit H3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.