Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap Bottoming, 2 Flutes

  • Mfr # 14101

  • Zoro # G7698245


product price: $12.19
/ea

Key Features

Shank Dia.
0.318"
Tap Dimension Type
Inch
Tap Chamfer
Bottoming
Tap Material
High Speed Steel
Tap Size
5/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14101
Zoro #
G7698245
UPC #
-
Country of Origin
Multiple

Dimensions

Shank Dia.
0.318"
Tap Dimension Type
Inch
Tap Size
5/16"
Overall Length
2-23/32"
Tap Thread Size
5/16"-18
Thread Length
1-1/8"
Pitch Diameter Limit
H3
55% Thread Drill Size
I
75% Thread Drill Size
F
Square Size
0.2380 in
Shank Length
1 9/16 in
65% Thread Drill Size
17/64 in
Thread Size
5/16"-18
Tap Length Standard
ANSI 302

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Bottoming
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
2
Tap Thread Type
UNF
List Number
5303/2303
Number of Pieces
1
Tap Grouping
Tap
Standards
USCTI 302
Thread Direction
Right Hand
Tap Finish
Uncoated
Cutting Direction - Machining
Right Hand
Series
5303/2303
Shank Type - Machining
Straight
Primary Material Application ISO Code
N
Spiral Direction
Neutral
Measurement System
Fractional Inch
Primary Material Application
Aluminum, Brass, Bronze, Copper
Thread Standard
UNC
Tap Shank Standard
ANSI 302
Thread Limit
H3
Extended Neck
No
Threads per Inch
18
Coolant Fed
Non-Coolant Through
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size 5/16 In.-18, UNC, Bottoming, Overall Length 2.72 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1.13 in, 75 Percent Thread Drill Size F, Thread Limit H3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.