Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, Bottoming 2 Flutes

  • Mfr # 15108

  • Zoro # G7697466


product price: $19.29
/ea

Key Features

Shank Dia.
0.141"
Tap Dimension Type
Inch
Tap Chamfer
Bottoming
Tap Material
High Speed Steel
Tap Size
#0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15108
Zoro #
G7697466
UPC #
-
Country of Origin
Multiple

Dimensions

Shank Dia.
0.141"
Tap Dimension Type
Inch
Tap Size
#0
Overall Length
1-5/8"
Pitch Diameter Limit
H2
Thread Length
5/16"
Tap Thread Size
#0-80
75% Thread Drill Size
1.20 mm
Tap Length Standard
ANSI 302
Square Size
0.1100 in
65% Thread Drill Size
1.25 mm
Shank Length
1 5/16 in
55% Thread Drill Size
1.30 mm
Thread Size
#0-80

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Bottoming
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
2
Thread Direction
Right Hand
Tap Grouping
Tap
Tap Finish
Uncoated
Number of Pieces
1
Tap Thread Type
UNC
List Number
5305/2305
Standards
USCTI 302
Cutting Direction - Machining
Right Hand
Series
5305/2305
Thread Limit
H2
Shank Type - Machining
Straight
Thread Standard
UNF, UNJF
Tap Shank Standard
ANSI 302
Coolant Fed
Non-Coolant Through
Primary Material Application
Aluminum, Brass, Bronze, Copper
Extended Neck
Yes
Primary Material Application ISO Code
N
Spiral Direction
Neutral
Measurement System
Pipe
Threads per Inch
80
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size #0-80, UNF, UNJF, Bottoming, Overall Length 1 5/8 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 5/16 in, 75 Percent Thread Drill Size 1.20 mm, Thread Limit H2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.