Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap Bottoming, 2 Flutes

  • Mfr # 15116

  • Zoro # G7697411


product price: $17.49
/ea

Key Features

Shank Dia.
0.141"
Tap Dimension Type
Inch
Tap Chamfer
Bottoming
Tap Material
High Speed Steel
Tap Size
#1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15116
Zoro #
G7697411
UPC #
-
Country of Origin
Multiple

Dimensions

Shank Dia.
0.141"
Tap Dimension Type
Inch
Tap Size
#1
Overall Length
1-11/16"
Tap Thread Size
#1-64
Pitch Diameter Limit
H1
Thread Length
3/8"
Tap Length Standard
ANSI 302
Square Size
0.1100 in
55% Thread Drill Size
1/16 in
Shank Length
1 9/32 in
Thread Size
1"-64
75% Thread Drill Size
1.45 mm
65% Thread Drill Size
1/16 in

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Bottoming
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
2
Standards
USCTI 302
Tap Thread Type
UNC
Tap Finish
Uncoated
Number of Pieces
1
Tap Grouping
Tap
Thread Direction
Right Hand
List Number
5305/2305
Cutting Direction - Machining
Right Hand
Series
5305/2305
Thread Standard
UNC
Measurement System
Fractional Inch
Shank Type - Machining
Straight
Threads per Inch
64
Spiral Direction
Neutral
Tap Shank Standard
ANSI 302
Primary Material Application ISO Code
N
Thread Limit
H1
Primary Material Application
Aluminum, Brass, Bronze, Copper
Coolant Fed
Non-Coolant Through
Extended Neck
Yes
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size 1 In.-64, UNC, Bottoming, Overall Length 1 11/16 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 3/8 in, 75 Percent Thread Drill Size 1.45 mm, Thread Limit H1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.