Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap Bottoming, 2 Flutes

  • Mfr # 19174

  • Zoro # G3684344


product price: $25.19
/ea

Key Features

Shank Dia.
0.141"
Tap Dimension Type
Inch
Tap Chamfer
Bottoming
Tap Material
High Speed Steel
Tap Size
#0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19174
Zoro #
G3684344
UPC #
-
Country of Origin
Multiple

Dimensions

Shank Dia.
0.141"
Tap Dimension Type
Inch
Tap Size
#0
Overall Length
1-5/8"
Thread Length
5/16"
Pitch Diameter Limit
H2
Tap Thread Size
#0-80
Tap Length Standard
ANSI 302
Square Size
0.1100 in
55% Thread Drill Size
1.30 mm
65% Thread Drill Size
1.25 mm
75% Thread Drill Size
1.20 mm
Thread Size
#0-80
Shank Length
1 5/16 in
Size
#0

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Bottoming
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
2
Number of Pieces
1
Standards
ANSI
Tap Thread Type
UNF
Tap Grouping
Tap
Tap Finish
TiCN
Thread Direction
Right Hand
List Number
5305TC
Cutting Direction - Machining
Right Hand
Series
5305/2305
Tap Shank Standard
ANSI 302
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel
Threads per Inch
80
Primary Material Application
Steel
Primary Material Application ISO Code
P
Secondary Material Application ISO Code
K, M, N
Measurement System
Pipe
Thread Limit
H2
Coolant Fed
Non-Coolant Through
Extended Neck
Yes
Spiral Direction
Neutral
Thread Standard
UNF, UNJF
Shank Type - Machining
Straight
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size #0-80, UNF, Bottoming, Overall Length 1.63 in, High Speed Steel, TiCN, Right Hand, Thread Length 0.31 in, 75 Percent Thread Drill Size 1.20 mm, Thread Limit H2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.