Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, Bottoming, 3

  • Mfr # 14727

  • Zoro # G0242051


product price: $25.59
/ea

Key Features

Shank Dia.
2.78mm
Tap Dimension Type
Metric
Tap Chamfer
Bottoming
Tap Material
Vanadium High Speed Steel
Tap Size
M2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
14727
Zoro #
G0242051
UPC #
-
Country of Origin
Multiple

Dimensions

Shank Dia.
2.78mm
Tap Dimension Type
Metric
Tap Size
M2
Overall Length
44.00mm
Thread Length
11.00mm
Tap Thread Size
M2-0.40
Pitch Diameter Limit
D3
Tap Length Standard
ANSI, Unified and American National Threads, USCTI
65% Thread Drill Size
1.65 mm
Thread Size
M2x0.4
75% Thread Drill Size
1.60 mm
55% Thread Drill Size
#51
Size
M2

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Bottoming
Tap Material
Vanadium High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
3
List Number
5353
Tap Grouping
Tap
Standards
ANSI, USCTI, Unified and American National Threads
Tap Thread Type
UNC
Number of Pieces
1
Tap Finish
Uncoated
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
5353
Thread Pitch
0.40mm
Thread Standard
Metric Coarse
Tap Shank Standard
ANSI, Unified and American National Threads, USCTI
Measurement System
Metric
Thread Limit
D3
Shank Type - Machining
Straight
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Primary Material Application ISO Code
K, M, N, P
Spiral Direction
Neutral
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M2x0.4, Metric, Bottoming, Overall Length 1.75 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 0.44 in, 75 Percent Thread Drill Size 1.60 mm, Thread Limit D3

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.