Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, Bottoming, 3

  • Mfr # 14743

  • Zoro # G2273713


product price: $13.49
/ea

Key Features

Shank Dia.
3.57mm
Tap Chamfer
Bottoming
Tap Dimension Type
Metric
Tap Material
Vanadium High Speed Steel
Tap Size
M3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
14743
Zoro #
G2273713
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
3.57mm
Tap Dimension Type
Metric
Tap Size
M3
Overall Length
49.00mm
Tap Thread Size
M3-0.50
Thread Length
15.00mm
Pitch Diameter Limit
D3
Size
M3
65% Thread Drill Size
#38
Square Size
0.1100 in
75% Thread Drill Size
2.50 mm
Shank Length
1 9/32 in
Thread Size
M3x0.5
55% Thread Drill Size
#37
Tap Length Standard
ANSI

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Bottoming
Tap Material
Vanadium High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
3
Number of Pieces
1
List Number
5353
Tap Grouping
Tap
Standards
ANSI, USCTI, Unified and American National Threads
Tap Finish
Uncoated
Thread Direction
Right Hand
Tap Thread Type
UNC
Cutting Direction - Machining
Right Hand
Series
5353
Thread Limit
D3
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel
Extended Neck
Yes
Thread Standard
Metric
Secondary Material Application ISO Code
K, M, N
Thread Pitch
0.50mm
Tap Shank Standard
ANSI
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
P
Shank Type - Machining
Straight
Spiral Direction
Neutral
Primary Material Application
Steel
Measurement System
Metric
Class of Fit
6H
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M3x0.5, Metric, Bottoming, Overall Length 49.21 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 15.88 mm, 75 Percent Thread Drill Size 2.50 mm, Thread Limit D3, Class of Fit 6H

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.