Zoro Homepage

Straight Flute Hand Tap, Bottoming, 3

  • Mfr # 15168

  • Zoro # G7697317


product price: $12.49
/ea

Key Features

Shank Dia.
0.141"
Tap Chamfer
Bottoming
Tap Dimension Type
Inch
Tap Material
High Speed Steel
Tap Size
#3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15168
Zoro #
G7697317
UPC #
-
Country of Origin
Multiple

Dimensions

Shank Dia.
0.141"
Tap Dimension Type
Inch
Tap Size
#3
Overall Length
1-13/16"
Tap Thread Size
#3-56
Pitch Diameter Limit
H2
Thread Length
1/2"
65% Thread Drill Size
#44
Square Size
0.1100 in
Thread Size
#3-56
Shank Length
1 9/32 in
75% Thread Drill Size
#46
Tap Length Standard
ANSI 302
55% Thread Drill Size
#44

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Bottoming
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
3
Thread Direction
Right Hand
Tap Thread Type
UNF
Standards
USCTI 302
Tap Finish
Uncoated
Tap Grouping
Tap
List Number
5305/2305
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
5305/2305
Shank Type - Machining
Straight
Measurement System
Pipe
Spiral Direction
Neutral
Extended Neck
Yes
Primary Material Application ISO Code
N
Thread Limit
H2
Coolant Fed
Non-Coolant Through
Thread Standard
UNF, UNJF
Threads per Inch
56
Tap Shank Standard
ANSI 302
Primary Material Application
Aluminum, Brass, Bronze, Copper
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size #3-56, UNF, Bottoming, Overall Length 1.81 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 0.5 in, 75 Percent Thread Drill Size #46, Thread Limit H2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.