Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, Bottoming, 3

  • Mfr # 19177

  • Zoro # G3725023


product price: $13.39
/ea

Key Features

Shank Dia.
0.141"
Tap Chamfer
Bottoming
Tap Dimension Type
Inch
Tap Material
High Speed Steel
Tap Size
#5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19177
Zoro #
G3725023
UPC #
-
Country of Origin
Multiple

Dimensions

Shank Dia.
0.141"
Tap Dimension Type
Inch
Tap Size
#5
Overall Length
1-15/16"
Pitch Diameter Limit
H2
Tap Thread Size
#5-40
Thread Length
5/8"
Size
#5
65% Thread Drill Size
#37
Square Size
0.1100 in
Tap Length Standard
ANSI 302
Shank Length
1 9/32 in
55% Thread Drill Size
#36
Thread Size
#5-40
75% Thread Drill Size
#39

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Bottoming
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
3
Tap Finish
TiCN
List Number
5305TC
Standards
ANSI
Number of Pieces
1
Tap Grouping
Tap
Thread Direction
Right Hand
Tap Thread Type
UNC
Series
5305/2305
Cutting Direction - Machining
Right Hand
Measurement System
Pipe
Extended Neck
Yes
Thread Standard
UNC
Threads per Inch
40
Shank Type - Machining
Straight
Thread Limit
H2
Secondary Material Application ISO Code
K, M, N
Tap Shank Standard
ANSI 302
Spiral Direction
Neutral
Primary Material Application ISO Code
P
Primary Material Application
Steel
Coolant Fed
Non-Coolant Through
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size #5-40, UNC, Bottoming, Overall Length 1.94 in, High Speed Steel, TiCN, Right Hand, Thread Length 0.63 in, 75 Percent Thread Drill Size #39, Thread Limit H2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.