Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, Bottoming 3 Flutes

  • Mfr # 14199

  • Zoro # G7697789


product price: $14.99
/ea

Key Features

Shank Dia.
0.381"
Tap Chamfer
Bottoming
Tap Dimension Type
Inch
Tap Material
High Speed Steel
Tap Size
3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14199
Zoro #
G7697789
UPC #
-
Country of Origin
Multiple

Dimensions

Shank Dia.
0.381"
Tap Dimension Type
Inch
Tap Size
3/8"
Overall Length
2-15/16"
Thread Length
1-1/4"
Pitch Diameter Limit
H3
Tap Thread Size
3/8"-24
65% Thread Drill Size
R
75% Thread Drill Size
8.50 mm
Tap Length Standard
ANSI 302
Thread Size
3/8"-24
Shank Length
1 11/16 in
Square Size
0.2860 in
55% Thread Drill Size
11/32 in

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Bottoming
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
3
Tap Grouping
Tap
Number of Pieces
1
Tap Finish
Uncoated
List Number
5303/2303
Tap Thread Type
UNF
Thread Direction
Right Hand
Standards
USCTI 302
Cutting Direction - Machining
Right Hand
Series
5303/2303
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Thread Limit
H3
Extended Neck
No
Thread Standard
UNF, UNJF
Coolant Fed
Non-Coolant Through
Tap Shank Standard
ANSI 302
Primary Material Application ISO Code
N
Threads per Inch
24
Spiral Direction
Neutral
Primary Material Application
Aluminum, Brass, Bronze, Copper
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size 3/8 In.-24, UNF, UNJF, Bottoming, Overall Length 2 15/16 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 1/4 in, 75 Percent Thread Drill Size 8.50 mm, Thread Limit H3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.