Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, Bottoming, 3 Flutes

  • Mfr # 15158

  • Zoro # G3349096


product price: $10.89
/ea

Key Features

Shank Dia.
0.141"
Tap Chamfer
Bottoming
Tap Dimension Type
Inch
Tap Material
High Speed Steel
Tap Size
#3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15158
Zoro #
G3349096
UPC #
-
Country of Origin
Multiple

Dimensions

Shank Dia.
0.141"
Tap Dimension Type
Inch
Tap Size
#3
Overall Length
1-13/16"
Tap Thread Size
#3-48
Pitch Diameter Limit
H2
Thread Length
1/2"
Size
#3
65% Thread Drill Size
2.12 mm
75% Thread Drill Size
2.00 mm
Tap Length Standard
ANSI 302
Thread Size
#3-48
Shank Length
1 9/32 in
55% Thread Drill Size
2.12 mm
Square Size
0.1100 in

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Bottoming
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
3
Tap Finish
Uncoated
Number of Pieces
1
Tap Grouping
Tap
Thread Direction
Right Hand
List Number
5305
Standards
ANSI, Unified and American National Threads
Tap Thread Type
UNC
Cutting Direction - Machining
Right Hand
Series
5305/2305
Shank Type - Machining
Straight
Measurement System
Pipe
Primary Material Application ISO Code
N
Tap Shank Standard
ANSI 302
Coolant Fed
Non-Coolant Through
Extended Neck
Yes
Thread Standard
UNC
Primary Material Application
Aluminum, Brass, Bronze, Copper
Thread Limit
H2
Spiral Direction
Neutral
Threads per Inch
48
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size #3-48, UNC, Bottoming, Overall Length 1.81 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 0.5 in, 75 Percent Thread Drill Size 2.00 mm, Thread Limit H2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.