Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap Bottoming, 3 Flutes

  • Mfr # 15259

  • Zoro # G7697177


product price: $8.29
/ea

Key Features

Shank Dia.
0.141"
Tap Chamfer
Bottoming
Tap Dimension Type
Inch
Tap Material
High Speed Steel
Tap Size
#6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15259
Zoro #
G7697177
UPC #
-
Country of Origin
Multiple

Dimensions

Shank Dia.
0.141"
Tap Dimension Type
Inch
Tap Size
#6
Overall Length
2"
Thread Length
11/16"
Tap Thread Size
#6-40
Pitch Diameter Limit
H2
65% Thread Drill Size
#32
55% Thread Drill Size
#31
Thread Size
#6-40
Shank Length
1 9/32 in
75% Thread Drill Size
#33
Tap Length Standard
ANSI 302
Square Size
0.1100 in

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Bottoming
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
3
Number of Pieces
1
Tap Thread Type
UNC
List Number
5305/2305
Tap Finish
Uncoated
Tap Grouping
Tap
Thread Direction
Right Hand
Standards
USCTI 302
Cutting Direction - Machining
Right Hand
Series
5305/2305
Measurement System
Pipe
Spiral Direction
Neutral
Tap Shank Standard
ANSI 302
Thread Limit
H2
Thread Standard
UNF
Coolant Fed
Non-Coolant Through
Extended Neck
Yes
Primary Material Application ISO Code
N
Threads per Inch
40
Primary Material Application
Aluminum, Brass, Bronze, Copper
Shank Type - Machining
Straight
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size #6-40, UNF, Bottoming, Overall Length 2 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 0.69 in, 75 Percent Thread Drill Size #33, Thread Limit H2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.