Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap Bottoming, 3 Flutes

  • Mfr # 15338

  • Zoro # G7696818


product price: $9.49
/ea

Key Features

Shank Dia.
0.194"
Tap Chamfer
Bottoming
Tap Dimension Type
Inch
Tap Material
High Speed Steel
Tap Size
#10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15338
Zoro #
G7696818
UPC #
-
Country of Origin
Multiple

Dimensions

Shank Dia.
0.194"
Tap Dimension Type
Inch
Tap Size
#10
Overall Length
2-3/8"
Tap Thread Size
#10-24
Pitch Diameter Limit
H3
Thread Length
7/8"
75% Thread Drill Size
#25
55% Thread Drill Size
#21
Square Size
0.1520 in
65% Thread Drill Size
#23
Tap Length Standard
ANSI 302
Thread Size
#10-24
Shank Length
1 1/2 in

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Bottoming
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
3
Number of Pieces
1
Tap Thread Type
UNF
Thread Direction
Right Hand
Tap Finish
Uncoated
Standards
USCTI 302
List Number
5305/2305
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Series
5305/2305
Extended Neck
Yes
Tap Shank Standard
ANSI 302
Threads per Inch
24
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Thread Standard
UNC
Measurement System
Pipe
Primary Material Application ISO Code
N
Spiral Direction
Neutral
Primary Material Application
Aluminum, Brass, Bronze, Copper
Thread Limit
H3
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size #10-24, UNC, Bottoming, Overall Length 2.38 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 0.88 in, 75 Percent Thread Drill Size #25, Thread Limit H3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.