Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap Bottoming, 3 Flutes

  • Mfr # 19223

  • Zoro # G3126033


product price: $10.99
/ea

Key Features

Shank Dia.
0.141"
Tap Chamfer
Bottoming
Tap Dimension Type
Inch
Tap Material
Vanadium High Speed Steel
Tap Size
#6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19223
Zoro #
G3126033
UPC #
-
Country of Origin
Multiple

Dimensions

Shank Dia.
0.141"
Tap Dimension Type
Inch
Tap Size
#6
Overall Length
2"
Pitch Diameter Limit
H2
Thread Length
11/16"
Tap Thread Size
#6-32
Size
#6
Square Size
0.1100 in
65% Thread Drill Size
#32
Shank Length
1 5/16 in
75% Thread Drill Size
#36
55% Thread Drill Size
#32
Thread Size
#6-32
Tap Length Standard
ANSI 302

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Bottoming
Tap Material
Vanadium High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
3
List Number
2305
Tap Thread Type
UNC
Tap Finish
TiN
Number of Pieces
1
Standards
ANSI
Thread Direction
Right Hand
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Series
5305/2305
Tap Shank Standard
ANSI 302
Thread Limit
H2
Spiral Direction
Neutral
Coolant Fed
Non-Coolant Through
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel
Threads per Inch
32
Primary Material Application
Steel
Measurement System
Pipe
Primary Material Application ISO Code
P
Extended Neck
Yes
Shank Type - Machining
Straight
Secondary Material Application ISO Code
K, M, N
Thread Standard
UNC
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size #6-32, UNC, Bottoming, Overall Length 2 in, High Speed Steel, TiN, Right Hand, Thread Length 0.69 in, 75 Percent Thread Drill Size #36, Thread Limit H2

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.