Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap Bottoming, 3 Flutes

  • Mfr # GT425001

  • Zoro # G7650329


product price: $58.39
/ea

Key Features

Shank Dia.
6.00mm
Tap Chamfer
Bottoming
Tap Dimension Type
Metric
Tap Material
High Speed Steel
Tap Size
M5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT425001
Zoro #
G7650329
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
6.00mm
Tap Dimension Type
Metric
Tap Size
M5
Overall Length
70.00mm
Tap Thread Size
M5-0.80
Pitch Diameter Limit
6HX
Thread Length
10.00mm
55% Thread Drill Size
4.40 mm
Shank Length
45.00 mm
Square Size
4.90 mm
Thread Size
M5x0.8
75% Thread Drill Size
4.20 mm
65% Thread Drill Size
4.30 mm
Tap Length Standard
DIN 371

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Bottoming
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
3
Standards
DIN 371
Thread Direction
Right Hand
Tap Finish
TiCN
Tap Thread Type
Metric Coarse
Number of Pieces
1
Tap Grouping
Tap
List Number
GT42
Cutting Direction - Machining
Right Hand
Series
GT42
Spiral Direction
Neutral
Shank Type - Machining
Straight
Powdered Metal Base Material
Cobalt
Extended Neck
Yes
Primary Material Application ISO Code
K, N
Thread Limit
6HX
Tap Shank Standard
DIN 371
Thread Standard
Metric
Thread Pitch
0.80mm
Material Grade - Machining
GP6520
Measurement System
Metric
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper
Coolant Fed
Non-Coolant Through
Class of Fit
6HX
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M5x0.8, Metric, Bottoming, Overall Length 70 mm, Powdered Metal, TiCN, Right Hand, Thread Length 10 mm, 75 Percent Thread Drill Size 4.20 mm, Thread Limit 6HX, Class of Fit 6HX

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.