Zoro Homepage

Straight Flute Hand Tap Bottoming, 3 Flutes

  • Mfr # GX472866

  • Zoro # G7666806


product price: $229.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
6.00mm
Tap Chamfer
Bottoming
Tap Dimension Type
Metric
Tap Material
High Speed Steel
Tap Size
M6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GX472866
Zoro #
G7666806
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
6.00mm
Tap Dimension Type
Metric
Tap Size
M6
Overall Length
70.00mm
Tap Thread Size
M6-1.00
Thread Length
12.00mm
Pitch Diameter Limit
6HX
Thread Size
M6x1
Square Size
0.1910 in
Tap Length Standard
DIN 6535 HA
75% Thread Drill Size
5.00 mm
Shank Length
42.30 mm
55% Thread Drill Size
5.25 mm
65% Thread Drill Size
13/64 in

Description

Straight Flute Tap, Thread Size M6x1, Metric, Bottoming, Overall Length 70 mm, Carbide, CrC/C, Right Hand, Thread Length 12 mm, 75 Percent Thread Drill Size 5.00 mm, Thread Limit 6HX, Class of Fit 6HX

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.