Zoro Homepage

Straight Flute Hand Tap Bottoming, 3 Flutes

  • Mfr # GX475008

  • Zoro # G7666891


product price: $268.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
8.00mm
Tap Chamfer
Bottoming
Tap Dimension Type
Metric
Tap Material
High Speed Steel
Tap Size
M8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GX475008
Zoro #
G7666891
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
8.00mm
Tap Dimension Type
Metric
Tap Size
M8
Overall Length
90.00mm
Thread Length
10.00mm
Tap Thread Size
M8-1.25
Pitch Diameter Limit
6HX
Thread Size
M8x1.25
Shank Length
46.20 mm
Square Size
6.13 mm
Tap Length Standard
DIN 371
65% Thread Drill Size
I
75% Thread Drill Size
H
55% Thread Drill Size
7.10 mm

Description

Straight Flute Tap, Thread Size M8x1.25, Metric, Bottoming, Overall Length 90 mm, Carbide, CrC/C, Right Hand, Thread Length 10 mm, 75 Percent Thread Drill Size H, Thread Limit 6HX, Class of Fit 6HX

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.