Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, Bottoming, 3

  • Mfr # GT435001

  • Zoro # G7650380


product price: $76.69
/ea
Free Shipping & Returns

Key Features

Shank Dia.
6.00mm
Tap Chamfer
Bottoming
Tap Dimension Type
Metric
Tap Material
High Speed Steel
Tap Size
M5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT435001
Zoro #
G7650380
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
6.00mm
Tap Dimension Type
Metric
Tap Size
M5
Overall Length
70.00mm
Tap Thread Size
M5-0.80
Pitch Diameter Limit
6HX
Thread Length
10.00mm
65% Thread Drill Size
4.30 mm
75% Thread Drill Size
4.20 mm
Shank Length
45.00 mm
Square Size
4.90 mm
55% Thread Drill Size
4.40 mm
Thread Size
M5x0.8
Tap Length Standard
DIN 371

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Bottoming
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
3
Number of Pieces
1
Tap Thread Type
Metric Coarse
Standards
DIN 371
Tap Grouping
Tap
Thread Direction
Right Hand
List Number
GT43
Tap Finish
TiCN
Cutting Direction - Machining
Right Hand
Series
GT43
Thread Pitch
0.80mm
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper
Tap Shank Standard
DIN 371
Material Grade - Machining
GP6520
Thread Standard
Metric
Thread Limit
6HX
Powdered Metal Base Material
Cobalt
Spiral Direction
Neutral
Primary Material Application ISO Code
K, N
Coolant Fed
Coolant Through
Measurement System
Metric
Extended Neck
Yes
Shank Type - Machining
Straight
Class of Fit
6HX
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M5x0.8, Metric, Bottoming, Overall Length 70 mm, Powdered Metal, TiCN, Right Hand, Thread Length 10 mm, 75 Percent Thread Drill Size 4.20 mm, Thread Limit 6HX, Class of Fit 6HX

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.