Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, Bottoming, 3

  • Mfr # GX472868

  • Zoro # G7666989


product price: $293.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
10.00mm
Tap Chamfer
Bottoming
Tap Dimension Type
Metric
Tap Material
High Speed Steel
Tap Size
M10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GX472868
Zoro #
G7666989
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
10.00mm
Tap Dimension Type
Metric
Tap Size
M10
Overall Length
90.00mm
Tap Thread Size
M10-1.50
Pitch Diameter Limit
6HX
Thread Length
18.00mm
Tap Length Standard
DIN 6535 HA
Square Size
0.2860 in
65% Thread Drill Size
11/32 in
Thread Size
M10x1.5
55% Thread Drill Size
8.90 mm
75% Thread Drill Size
8.50 mm
Shank Length
44.30 mm

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Bottoming
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
3
Tap Grouping
Tap
Number of Pieces
1
Tap Finish
CrC/C
Thread Direction
Right Hand
Standards
6535 HA
List Number
GX47
Tap Thread Type
UNF
Cutting Direction - Machining
Right Hand
Series
GX47
Extended Neck
Yes
Tap Shank Standard
DIN 6535 HA
Coolant Fed
Coolant Through
Thread Pitch
1.50mm
Measurement System
Metric
Primary Material Application
Aluminum, Brass, Bronze, Copper
Thread Limit
6HX
Spiral Direction
Neutral
Primary Material Application ISO Code
N
Shank Type - Machining
Straight
Thread Standard
Metric
Material Grade - Machining
WN14PG
Class of Fit
6HX
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M10x1.5, Metric, Bottoming, Overall Length 90 mm, Carbide, CrC/C, Right Hand, Thread Length 18 mm, 75 Percent Thread Drill Size 8.50 mm, Thread Limit 6HX, Class of Fit 6HX

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.