Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, Bottoming, 4

  • Mfr # 11586

  • Zoro # G7699478


product price: $10.89
/ea

Key Features

Shank Dia.
0.194"
Tap Chamfer
Bottoming
Tap Dimension Type
Inch
Tap Material
High Speed Steel
Tap Size
3/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
11586
Zoro #
G7699478
UPC #
-
Country of Origin
Multiple

Dimensions

Shank Dia.
0.194"
Tap Dimension Type
Inch
Tap Size
3/16"
Overall Length
2-3/8"
Pitch Diameter Limit
2B
Thread Length
7/8"
Tap Thread Size
3/16"-24
Shank Length
1 3/32 in
Thread Size
3/16"-24
Tap Length Standard
ANSI

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Bottoming
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Tap Finish
Uncoated
Tap Thread Type
UNC
Standards
USCTI 302
List Number
7303
Number of Pieces
1
Thread Direction
Right Hand
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Series
7303
Thread Limit
2B
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Extended Neck
Yes
Class of Fit
2B
Measurement System
Fractional Inch
Shank Type - Machining
Straight
Threads per Inch
24
Secondary Material Application ISO Code
K, M, N, P
Tap Shank Standard
ANSI
Spiral Direction
Neutral
Primary Material Application ISO Code
N
Thread Standard
UNS
Primary Material Application
Aluminum, Brass, Bronze, Copper
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size 3/16 In.-24, UNS, Bottoming, Overall Length 2.38 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 0.88 in, Thread Limit Not Applicable, Class of Fit 2B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.