Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, Bottoming, 4

  • Mfr # 14791

  • Zoro # G0313311


product price: $13.15
/ea

Key Features

Shank Dia.
8.00mm
Tap Dimension Type
Metric
Tap Chamfer
Bottoming
Tap Material
Vanadium High Speed Steel
Tap Size
M7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14791
Zoro #
G0313311
UPC #
-
Country of Origin
Multiple

Dimensions

Shank Dia.
8.00mm
Tap Dimension Type
Metric
Tap Size
M7
Overall Length
69.05mm
Pitch Diameter Limit
D5
Thread Length
34.00mm
Tap Thread Size
M7-1.00
Size
M7
Tap Length Standard
ANSI, Unified and American National Threads, USCTI
Thread Size
M7x1
65% Thread Drill Size
C
55% Thread Drill Size
D
75% Thread Drill Size
6.00 mm

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Bottoming
Tap Material
Vanadium High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Tap Grouping
Tap
List Number
5353
Standards
ANSI, USCTI, Unified and American National Threads
Tap Thread Type
UNC
Thread Direction
Right Hand
Number of Pieces
1
Tap Finish
Uncoated
Cutting Direction - Machining
Right Hand
Series
5353
Spiral Direction
Neutral
Shank Type - Machining
Straight
Tap Shank Standard
ANSI, Unified and American National Threads, USCTI
Thread Standard
Metric Coarse
Thread Limit
H2
Primary Material Application ISO Code
K, M, N, P
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Measurement System
Metric
Thread Pitch
1.00mm
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M7x1, Metric, Bottoming, Overall Length 2.72 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1.13 in, 75 Percent Thread Drill Size 6.00 mm, Thread Limit D5

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.