Zoro Homepage

Straight Flute Hand Tap, Bottoming, 4

  • Mfr # 14799

  • Zoro # G0937203


product price: $13.79
/ea

Key Features

Shank Dia.
8.10mm
Tap Dimension Type
Metric
Tap Chamfer
Bottoming
Tap Material
Vanadium High Speed Steel
Tap Size
M8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14799
Zoro #
G0937203
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
8.10mm
Tap Dimension Type
Metric
Tap Size
M8
Overall Length
69.00mm
Tap Thread Size
M8-1.25
Pitch Diameter Limit
D5
Thread Length
29.00mm
75% Thread Drill Size
H
55% Thread Drill Size
7.10 mm
Tap Length Standard
ANSI
Thread Size
M8x1.25
65% Thread Drill Size
I
Size
M8

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Bottoming
Tap Material
Vanadium High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
4
List Number
5353
Standards
ANSI, USCTI, Unified and American National Threads
Tap Thread Type
UNC
Tap Grouping
Tap
Thread Direction
Right Hand
Number of Pieces
1
Tap Finish
Uncoated
Cutting Direction - Machining
Right Hand
Series
5353
Thread Standard
Metric Coarse
Measurement System
Metric
Tap Shank Standard
ANSI
Thread Limit
H2
Thread Pitch
1.25mm
Spiral Direction
Neutral
Primary Material Application ISO Code
K, M, N, P
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Shank Type - Machining
Straight
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M8x1.25, Metric, Bottoming, Overall Length 69 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1.13 in, 75 Percent Thread Drill Size H, Thread Limit D5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.