Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, Bottoming, 4

  • Mfr # 14815

  • Zoro # G0503447


product price: $16.69
/ea

Key Features

Shank Dia.
9.70mm
Tap Dimension Type
Metric
Tap Chamfer
Bottoming
Tap Material
Vanadium High Speed Steel
Tap Size
M10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14815
Zoro #
G0503447
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
9.70mm
Tap Dimension Type
Metric
Tap Size
M10
Overall Length
74.00mm
Tap Thread Size
M10-1.50
Thread Length
32.00mm
Pitch Diameter Limit
D10
Tap Length Standard
ANSI
Thread Size
M10x1.5
65% Thread Drill Size
11/32 in
75% Thread Drill Size
8.50 mm
55% Thread Drill Size
8.90 mm
Size
M10

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Bottoming
Tap Material
Vanadium High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Standards
ANSI, USCTI, Unified and American National Threads
Tap Finish
Uncoated
Number of Pieces
1
Tap Grouping
Tap
List Number
5353
Tap Thread Type
UNC
Cutting Direction - Machining
Right Hand
Series
5353
Tap Shank Standard
ANSI
Thread Standard
Metric Coarse
Shank Type - Machining
Straight
Primary Material Application ISO Code
K, M, N, P
Measurement System
Metric
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Thread Pitch
1.50mm
Spiral Direction
Neutral
Thread Limit
H2
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M10x1.5, Metric, Bottoming, Overall Length 74 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1.25 in, 75 Percent Thread Drill Size 8.50 mm, Thread Limit D6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.