Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, Bottoming 4 Flutes

  • Mfr # 14879

  • Zoro # G3242872


product price: $61.89
/ea

Key Features

Shank Dia.
13.70mm
Tap Chamfer
Bottoming
Tap Dimension Type
Metric
Tap Material
Vanadium High Speed Steel
Tap Size
M18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14879
Zoro #
G3242872
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
13.70mm
Tap Dimension Type
Metric
Tap Size
M18
Overall Length
102.00mm
Tap Thread Size
M18-2.50
Pitch Diameter Limit
D7
Thread Length
27.00mm
75% Thread Drill Size
15.50 mm
55% Thread Drill Size
16.20 mm
Thread Size
M18x2.5
65% Thread Drill Size
5/8 in
Tap Length Standard
ANSI
Size
M18

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Bottoming
Tap Material
Vanadium High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Standards
ANSI, USCTI, Unified and American National Threads
Tap Thread Type
UNC
Tap Finish
Uncoated
Tap Grouping
Tap
Thread Direction
Right Hand
List Number
5353
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
5353
Thread Limit
H7
Thread Standard
Metric Coarse
Thread Pitch
2.50mm
Shank Type - Machining
Straight
Spiral Direction
Neutral
Tap Shank Standard
ANSI
Measurement System
Metric
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M18x2.5, Metric Coarse, Bottoming, Overall Length 102.00 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 1/16 in, 75 Percent Thread Drill Size 15.50 mm, Thread Limit H7

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.