Straight Flute Hand Tap, M10-1.50, Bottoming, 4 Flutes, UNC

  • Mfr # GX352735

  • Zoro # G7666867


product price: $319.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
10.00mm
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Size
M10
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GX352735
Zoro #
G7666867
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
10.00mm
Tap Size
M10
Tap Dimension Type
Metric
Overall Length
90.00mm
Thread Length
18.00mm
Pitch Diameter Limit
6HX
Tap Thread Size
M10-1.50
Square Size
0.2860 in
Tap Length Standard
DIN 6535 HA
75% Thread Drill Size
8.50 mm
65% Thread Drill Size
11/32 in
Thread Size
M10x1.5
55% Thread Drill Size
8.90 mm
Shank Length
44.30 mm

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Standards
6535 HA
Tap Finish
TiCN
Tap Grouping
Tap
Number of Pieces
1
List Number
GX35
Tap Thread Type
UNC
Cutting Direction - Machining
Right Hand
Series
GX35
Material Grade - Machining
WK12PG
Thread Standard
Metric
Secondary Material Application ISO Code
P
Secondary Material Application
Steel
Thread Limit
6HX
Shank Type - Machining
Straight
Thread Pitch
1.50mm
Tap Shank Standard
DIN 6535 HA
Coolant Fed
Coolant Through
Primary Material Application ISO Code
K
Primary Material Application
Cast Iron
Extended Neck
Yes
Spiral Direction
Neutral
Measurement System
Metric
Class of Fit
6HX
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M10x1.5, Metric, Bottoming, Overall Length 90 mm, Carbide, TiCN, Right Hand, Thread Length 18 mm, 75 Percent Thread Drill Size 8.50 mm, Thread Limit 6HX, Class of Fit 6HX

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.