Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, M10-1.50, Modified Bottoming, 4 Flutes, Metric Coarse

  • Mfr # GT41

  • Zoro # G6867174


product price: $97.89
/ea
Free Shipping & Returns

Key Features

Shank Dia.
10.00mm
Tap Material
High Speed Steel
Tap Chamfer
Modified Bottoming
Tap Size
M10
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT41
Zoro #
G6867174
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
10.00mm
Tap Size
M10
Tap Dimension Type
Metric
Overall Length
100.00mm
Tap Thread Size
M10-1.50
Pitch Diameter Limit
D10
Thread Length
15.00mm
Thread Size
M10x1.5
Tap Length Standard
DIN 371
65% Thread Drill Size
11/32 in
55% Thread Drill Size
8.90 mm
75% Thread Drill Size
8.50 mm
Square Size
8.00 mm
Shank Length
61.00 mm
Size
M10

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Modified Bottoming
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
List Number
GT41
Tap Finish
TiCN
Standards
DIN 371
Number of Pieces
1
Tap Grouping
Tap
Tap Thread Type
Metric Coarse
Cutting Direction - Machining
Right Hand
Series
GT41
Extended Neck
Yes
Spiral Direction
Neutral
Tap Shank Standard
DIN 371
Thread Limit
6HX
Shank Type - Machining
Straight
Primary Material Application ISO Code
K, N
Coolant Fed
Coolant Through
Measurement System
Metric
Thread Standard
Metric
Thread Pitch
1.50mm
Powdered Metal Base Material
Cobalt
Material Grade - Machining
GP6520
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper
Class of Fit
6HX
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M10x1.5, Metric, Semi-Bottoming, Overall Length 100 mm, Powdered Metal, TiCN, Right Hand, Thread Length 15 mm, 75 Percent Thread Drill Size 8.50 mm, Thread Limit Not Applicable, Class of Fit 6HX

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.