Straight Flute Hand Tap, M10-1.50, Semi-Bottoming, 4 Flutes, UNF

  • Mfr # GX505010

  • Zoro # G7666620


product price:  $331.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
10.00mm
Tap Material
High Speed Steel
Tap Chamfer
Semi-Bottoming
Tap Size
M10
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GX505010
Zoro #
G7666620
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
10.00mm
Tap Size
M10
Tap Dimension Type
Metric
Overall Length
100.00mm
Thread Length
15.00mm
Tap Thread Size
M10-1.50
Pitch Diameter Limit
6HX
55% Thread Drill Size
8.90 mm
Shank Length
51.50 mm
Tap Length Standard
DIN 371
Thread Size
M10x1.5
Square Size
7.93 mm
75% Thread Drill Size
8.50 mm
65% Thread Drill Size
11/32 in

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Semi-Bottoming
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Standards
DIN 371
Tap Thread Type
UNF
List Number
GX50
Tap Grouping
Tap
Tap Finish
TiCN
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
GX50
Coolant Fed
Coolant Through
Shank Type - Machining
Straight
Primary Material Application ISO Code
K
Spiral Direction
Neutral
Secondary Material Application
Steel
Thread Limit
6HX
Tap Shank Standard
DIN 371
Material Grade - Machining
WK12PG
Measurement System
Metric
Primary Material Application
Cast Iron
Thread Standard
Metric
Extended Neck
Yes
Thread Pitch
1.50mm
Secondary Material Application ISO Code
P
Class of Fit
6HX
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M10x1.5, Metric, Semi-Bottoming, Overall Length 100 mm, Carbide, TiCN, Right Hand, Thread Length 15 mm, 75 Percent Thread Drill Size 8.50 mm, Thread Limit 6HX, Class of Fit 6HX

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.