Straight Flute Hand Tap, M12-1.50, Semi-Bottoming, 4 Flutes, Metric Fine

  • Mfr # GT405057

  • Zoro # G7664800


product price:  $79.49
/ea
Free Shipping & Returns

Key Features

Shank Dia.
9.00mm
Tap Material
High Speed Steel
Tap Chamfer
Semi-Bottoming
Tap Size
M12
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GT405057
Zoro #
G7664800
UPC #
-
Country of Origin
Israel

Dimensions

Shank Dia.
9.00mm
Tap Size
M12
Tap Dimension Type
Metric
Overall Length
100.00mm
Tap Thread Size
M12-1.50
Thread Length
15.00mm
Pitch Diameter Limit
6HX
Shank Length
61.00 mm
Thread Size
M12x1.5
55% Thread Drill Size
10.90 mm
Tap Length Standard
DIN 374
Square Size
7.00 mm
65% Thread Drill Size
27/64 in
75% Thread Drill Size
10.50 mm

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Semi-Bottoming
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Number of Pieces
1
Tap Grouping
Tap
Standards
DIN 374
List Number
GT40
Tap Thread Type
Metric Fine
Tap Finish
TiCN
Cutting Direction - Machining
Right Hand
Series
GT40
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper
Thread Limit
6HX
Thread Pitch
1.50mm
Material Grade - Machining
GP6520
Spiral Direction
Neutral
Thread Standard
Metric Fine
Powdered Metal Base Material
Cobalt
Coolant Fed
Non-Coolant Through
Measurement System
Metric
Primary Material Application ISO Code
K, N
Extended Neck
Yes
Shank Type - Machining
Straight
Tap Shank Standard
DIN 374
Class of Fit
6HX
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M12x1.5, Metric, Semi-Bottoming, Overall Length 100 mm, Powdered Metal, Not Applicable, Right Hand, Thread Length 15 mm, 75 Percent Thread Drill Size 10.50 mm, Thread Limit Not Applicable, Class of Fit 6HX

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.