Straight Flute Hand Tap, M12-1.75, Bottoming, 4 Flutes, Metric Coarse

  • Mfr # 19215

  • Zoro # G3597684


product price:  $37.89
/ea

Key Features

Shank Dia.
9.30mm
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Size
M12
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
19215
Zoro #
G3597684
UPC #
-
Country of Origin
Multiple

Dimensions

Shank Dia.
9.30mm
Tap Size
M12
Tap Dimension Type
Metric
Overall Length
86.00mm
Tap Thread Size
M12-1.75
Pitch Diameter Limit
D11
Thread Length
42.07 mm
Tap Length Standard
ANSI
75% Thread Drill Size
10.30 mm
Thread Size
M12x1.75
Shank Length
43.66 mm
65% Thread Drill Size
10.50 mm
55% Thread Drill Size
27/64 in
Size
M12

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
List Number
5353TC
Standards
ANSI
Tap Finish
TiCN
Number of Pieces
1
Tap Grouping
Tap
Tap Thread Type
Metric Coarse
Cutting Direction - Machining
Right Hand
Series
5353
Thread Limit
D6
Tap Shank Standard
ANSI
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Primary Material Application ISO Code
P
Thread Pitch
1.75mm
Secondary Material Application ISO Code
K, M, N
Measurement System
Metric
Spiral Direction
Neutral
Extended Neck
Yes
Primary Material Application
Steel
Thread Standard
Metric
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M12x1.75, Metric, Bottoming, Overall Length 85.73 mm, High Speed Steel, TiCN, Right Hand, Thread Length 42.07 mm, 75 Percent Thread Drill Size 10.30 mm, Thread Limit D6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.