Straight Flute Hand Tap, M12-1.75, Bottoming, 4 Flutes, UNF

  • Mfr # GX352737

  • Zoro # G7666858


product price: $374.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
12.00mm
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Size
M12
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GX352737
Zoro #
G7666858
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
12.00mm
Tap Size
M12
Tap Dimension Type
Metric
Overall Length
100.00mm
Tap Thread Size
M12-1.75
Thread Length
21.00mm
Pitch Diameter Limit
6HX
Square Size
0.2750 in
Tap Length Standard
DIN 6535 HA
65% Thread Drill Size
10.50 mm
75% Thread Drill Size
10.30 mm
55% Thread Drill Size
27/64 in
Shank Length
45.50 mm
Thread Size
M12x1.75

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Standards
6535 HA
List Number
GX35
Tap Grouping
Tap
Number of Pieces
1
Tap Thread Type
UNF
Tap Finish
TiCN
Cutting Direction - Machining
Right Hand
Series
GX35
Primary Material Application
Cast Iron
Secondary Material Application ISO Code
P
Measurement System
Metric
Thread Standard
Metric
Shank Type - Machining
Straight
Extended Neck
Yes
Tap Shank Standard
DIN 6535 HA
Thread Limit
6HX
Material Grade - Machining
WK12PG
Secondary Material Application
Steel
Coolant Fed
Coolant Through
Primary Material Application ISO Code
K
Thread Pitch
1.75mm
Spiral Direction
Neutral
Class of Fit
6HX
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M12x1.75, Metric, Bottoming, Overall Length 100 mm, Carbide, TiCN, Right Hand, Thread Length 21 mm, 75 Percent Thread Drill Size 10.30 mm, Thread Limit 6HX, Class of Fit 6HX

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.