Straight Flute Hand Tap, M12-1.75, Plug, 4 Flutes, Metric Coarse

  • Mfr # 11903

  • Zoro # G3685692


product price: $28.19
/ea

Key Features

Shank Dia.
9.30mm
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Size
M12
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11903
Zoro #
G3685692
UPC #
-
Country of Origin
India

Dimensions

Shank Dia.
9.30mm
Tap Size
M12
Tap Dimension Type
Metric
Overall Length
86.00mm
Thread Length
42.00mm
Pitch Diameter Limit
D11
Tap Thread Size
M12-1.75
Shank Length
1 23/32 in
55% Thread Drill Size
27/64 in
Square Size
6.99 mm
Tap Length Standard
ANSI
65% Thread Drill Size
10.50 mm
Thread Size
M12x1.75
75% Thread Drill Size
10.30 mm
Size
M12

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Tap Thread Type
Metric Coarse
Standards
ANSI
Number of Pieces
1
Tap Finish
Bright
Tap Grouping
Tap
List Number
7353
Cutting Direction - Machining
Right Hand
Series
7353
Extended Neck
Yes
Shank Type - Machining
Straight
Primary Material Application ISO Code
N
Coolant Fed
Non-Coolant Through
Spiral Direction
Neutral
Thread Limit
H6
Thread Standard
Metric
Primary Material Application
Aluminum, Brass, Bronze, Copper
Measurement System
Metric
Tap Shank Standard
ANSI
Thread Pitch
1.75mm
Class of Fit
6H
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M12x1.75, Metric, Plug, Overall Length 85.73 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 42.07 mm, 75 Percent Thread Drill Size 10.30 mm, Thread Limit Not Applicable, Class of Fit 6H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.