Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, M14-1.25, Plug, 4 Flutes, UNC

  • Mfr # 14586

  • Zoro # G7697369


product price: $42.39
/ea

Key Features

Shank Dia.
10.90mm
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Size
M14
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14586
Zoro #
G7697369
UPC #
-
Country of Origin
Multiple

Dimensions

Shank Dia.
10.90mm
Tap Size
M14
Tap Dimension Type
Metric
Overall Length
91.28mm
Thread Length
42.07mm
Tap Thread Size
M14-1.25
Pitch Diameter Limit
H4
Shank Length
1 29/32 in
Tap Length Standard
ANSI
Thread Size
M14x1.25
Square Size
0.3220 in

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Standards
USCTI 302
Tap Grouping
Tap
Tap Thread Type
UNC
Number of Pieces
1
List Number
5353
Tap Finish
Uncoated
Cutting Direction - Machining
Right Hand
Series
5353
Extended Neck
Yes
Tap Shank Standard
ANSI
Spiral Direction
Neutral
Thread Limit
H4
Primary Material Application ISO Code
P
Primary Material Application
Steel
Shank Type - Machining
Straight
Measurement System
Metric
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel
Thread Standard
Metric
Secondary Material Application ISO Code
K, M, N
Coolant Fed
Non-Coolant Through
Thread Pitch
1.25mm
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M14x1.25, Metric, Plug, Overall Length 91.28 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 42.07 mm, Thread Limit H4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.