Straight Flute Hand Tap, M14-1.50, Bottoming, 4 Flutes, Metric Coarse

  • Mfr # GT425008

  • Zoro # G7650487


product price:  $147.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
11.00mm
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Size
M14
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GT425008
Zoro #
G7650487
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
11.00mm
Tap Size
M14
Tap Dimension Type
Metric
Overall Length
100.00mm
Thread Length
15.00mm
Pitch Diameter Limit
6HX
Tap Thread Size
M14-1.50
55% Thread Drill Size
12.90 mm
65% Thread Drill Size
1/2 in
Square Size
9.00 mm
Shank Length
75.00 mm
Tap Length Standard
DIN 374
75% Thread Drill Size
12.50 mm
Thread Size
M14x1.5

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
List Number
GT42
Tap Finish
TiCN
Standards
DIN 374
Number of Pieces
1
Tap Grouping
Tap
Tap Thread Type
Metric Coarse
Cutting Direction - Machining
Right Hand
Series
GT42
Tap Shank Standard
DIN 374
Thread Pitch
1.50mm
Measurement System
Metric
Thread Limit
6HX
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
K, N
Material Grade - Machining
GP6520
Spiral Direction
Neutral
Thread Standard
Metric Fine
Extended Neck
Yes
Powdered Metal Base Material
Cobalt
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper
Class of Fit
6HX
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M14x1.5, Metric, Bottoming, Overall Length 100 mm, Powdered Metal, TiCN, Right Hand, Thread Length 15 mm, 75 Percent Thread Drill Size 12.50 mm, Thread Limit 6HX, Class of Fit 6HX

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.