Straight Flute Hand Tap, M14-2.00, Bottoming, 4 Flutes, Metric Coarse

  • Mfr # GT435006

  • Zoro # G7650277


product price: $157.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
11.00mm
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Size
M14
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT435006
Zoro #
G7650277
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
11.00mm
Tap Size
M14
Tap Dimension Type
Metric
Overall Length
110.00mm
Tap Thread Size
M14-2.00
Pitch Diameter Limit
6HX
Thread Length
20.00mm
75% Thread Drill Size
12.00 mm
Tap Length Standard
DIN 376
55% Thread Drill Size
12.50 mm
65% Thread Drill Size
31/64 in
Shank Length
58.00 mm
Thread Size
M14x2
Square Size
9.00 mm

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
List Number
GT43
Tap Grouping
Tap
Number of Pieces
1
Standards
DIN 376
Tap Thread Type
Metric Coarse
Tap Finish
TiCN
Cutting Direction - Machining
Right Hand
Series
GT43
Thread Pitch
2.00mm
Extended Neck
Yes
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper
Powdered Metal Base Material
Cobalt
Tap Shank Standard
DIN 376
Thread Limit
6HX
Material Grade - Machining
GP6520
Spiral Direction
Neutral
Thread Standard
Metric
Primary Material Application ISO Code
K, N
Coolant Fed
Coolant Through
Shank Type - Machining
Straight
Measurement System
Metric
Class of Fit
6HX
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M14x2, Metric, Bottoming, Overall Length 110 mm, Powdered Metal, TiCN, Right Hand, Thread Length 20 mm, 75 Percent Thread Drill Size 12.00 mm, Thread Limit 6HX, Class of Fit 6HX

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.