Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, M14-2.00, Modified Bottoming, 4 Flutes, Metric Coarse

  • Mfr # GT41

  • Zoro # G6951122


product price: $155.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
11.00mm
Tap Material
High Speed Steel
Tap Chamfer
Modified Bottoming
Tap Size
M14
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT41
Zoro #
G6951122
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
11.00mm
Tap Size
M14
Tap Dimension Type
Metric
Overall Length
110.00mm
Thread Length
20.00mm
Tap Thread Size
M14-2.00
Pitch Diameter Limit
Not Rated
Shank Length
58.00 mm
55% Thread Drill Size
12.50 mm
65% Thread Drill Size
31/64 in
Square Size
9.00 mm
75% Thread Drill Size
12.00 mm
Tap Length Standard
DIN 376
Thread Size
M14x2
Size
M14

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Modified Bottoming
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
List Number
GT41
Tap Grouping
Tap
Number of Pieces
1
Tap Finish
TiCN
Tap Thread Type
Metric Coarse
Standards
DIN 371
Cutting Direction - Machining
Right Hand
Series
GT41
Extended Neck
Yes
Powdered Metal Base Material
Cobalt
Thread Standard
Metric
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper
Thread Pitch
2.00mm
Primary Material Application ISO Code
K, N
Material Grade - Machining
GP6520
Spiral Direction
Neutral
Tap Shank Standard
DIN 376
Measurement System
Metric
Thread Limit
6HX
Coolant Fed
Coolant Through
Shank Type - Machining
Straight
Class of Fit
6HX
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M14x2, Metric, Semi-Bottoming, Overall Length 110 mm, Powdered Metal, TiCN, Right Hand, Thread Length 20 mm, 75 Percent Thread Drill Size 12.00 mm, Thread Limit Not Applicable, Class of Fit 6HX

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.