Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, M14-2.00, Plug, 4 Flutes, Metric Coarse

  • Mfr # 11905

  • Zoro # G3705782


product price: $31.99
/ea

Key Features

Shank Dia.
10.90mm
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Size
M14
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11905
Zoro #
G3705782
UPC #
-
Country of Origin
India

Dimensions

Shank Dia.
10.90mm
Tap Size
M14
Tap Dimension Type
Metric
Overall Length
91.00mm
Thread Length
42.00mm
Pitch Diameter Limit
Not Rated
Tap Thread Size
M14-2.00
75% Thread Drill Size
12.00 mm
55% Thread Drill Size
12.50 mm
Tap Length Standard
ANSI
Square Size
8.18 mm
Thread Size
M14x2
65% Thread Drill Size
31/64 in
Shank Length
1 29/32 in
Size
M14

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Standards
ANSI
Tap Grouping
Tap
Tap Finish
Bright
Number of Pieces
1
Tap Thread Type
Metric Coarse
List Number
7353
Cutting Direction - Machining
Right Hand
Series
7353
Coolant Fed
Non-Coolant Through
Spiral Direction
Neutral
Shank Type - Machining
Straight
Primary Material Application ISO Code
N
Thread Pitch
2.00mm
Thread Standard
Metric
Measurement System
Metric
Extended Neck
Yes
Thread Limit
H6
Tap Shank Standard
ANSI
Primary Material Application
Aluminum, Brass, Bronze, Copper
Class of Fit
6H
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M14x2, Metric, Plug, Overall Length 91.28 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 42.07 mm, 75 Percent Thread Drill Size 12.00 mm, Thread Limit Not Applicable, Class of Fit 6H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.