Straight Flute Hand Tap, M16-1.50, Bottoming, 4 Flutes, Metric Coarse

  • Mfr # GT435009

  • Zoro # G7650511


product price: $258.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
12.00mm
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Size
M16
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT435009
Zoro #
G7650511
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
12.00mm
Tap Size
M16
Tap Dimension Type
Metric
Overall Length
100.00mm
Tap Thread Size
M16-1.50
Pitch Diameter Limit
6HX
Thread Length
15.00mm
55% Thread Drill Size
14.90 mm
65% Thread Drill Size
14.70 mm
Square Size
9.00 mm
Thread Size
M16x1.5
Tap Length Standard
DIN 374
Shank Length
54.00 mm
75% Thread Drill Size
14.50 mm

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Tap Thread Type
Metric Coarse
Tap Grouping
Tap
Standards
DIN 374
Tap Finish
TiCN
List Number
GT43
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
GT43
Measurement System
Metric
Shank Type - Machining
Straight
Tap Shank Standard
DIN 374
Thread Limit
6HX
Material Grade - Machining
GP6520
Thread Standard
Metric Fine
Powdered Metal Base Material
Cobalt
Spiral Direction
Neutral
Thread Pitch
1.50mm
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper
Primary Material Application ISO Code
K, N
Coolant Fed
Coolant Through
Extended Neck
Yes
Class of Fit
6HX
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M16x1.5, Metric, Bottoming, Overall Length 100 mm, Powdered Metal, TiCN, Right Hand, Thread Length 15 mm, 75 Percent Thread Drill Size 14.50 mm, Thread Limit 6HX, Class of Fit 6HX

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.