Straight Flute Hand Tap, M16-2.00, Bottoming, 4 Flutes, Metric Fine

  • Mfr # GT435010

  • Zoro # G7664861


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
12.00mm
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Size
M16
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT435010
Zoro #
G7664861
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
12.00mm
Tap Size
M16
Tap Dimension Type
Metric
Overall Length
110.00mm
Pitch Diameter Limit
6HX
Tap Thread Size
M16-2.00
Thread Length
20.00mm
55% Thread Drill Size
14.50 mm
75% Thread Drill Size
14.00 mm
Shank Length
59.00 mm
Tap Length Standard
DIN 376
Thread Size
M16x2
65% Thread Drill Size
9/16 in
Square Size
9.00 mm

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Tap Thread Type
Metric Fine
Tap Finish
TiCN
Tap Grouping
Tap
Standards
DIN 376
List Number
GT43
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
GT43
Tap Shank Standard
DIN 376
Material Grade - Machining
GP6520
Thread Standard
Metric
Measurement System
Metric
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper
Shank Type - Machining
Straight
Extended Neck
Yes
Thread Pitch
2.00mm
Primary Material Application ISO Code
K, N
Thread Limit
6HX
Coolant Fed
Coolant Through
Spiral Direction
Neutral
Powdered Metal Base Material
Cobalt
Class of Fit
6HX
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M16x2, Metric, Bottoming, Overall Length 110 mm, Powdered Metal, TiCN, Right Hand, Thread Length 20 mm, 75 Percent Thread Drill Size 14.00 mm, Thread Limit 6HX, Class of Fit 6HX

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.