Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, M16-2.00, Bottoming, 4 Flutes, UNC

  • Mfr # GX352741

  • Zoro # G7666657


product price: $531.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
14.00mm
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Size
M16
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GX352741
Zoro #
G7666657
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
14.00mm
Tap Size
M16
Tap Dimension Type
Metric
Overall Length
110.00mm
Thread Length
24.00mm
Pitch Diameter Limit
6HX
Tap Thread Size
M16-2.00
Tap Length Standard
DIN 6535 HA
Thread Size
M16x2
Square Size
0.3600 in
75% Thread Drill Size
14.00 mm
Shank Length
44.30 mm
55% Thread Drill Size
14.50 mm
65% Thread Drill Size
9/16 in

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Tap Thread Type
UNC
Tap Finish
TiCN
Standards
6535 HA
Tap Grouping
Tap
List Number
GX35
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
GX35
Coolant Fed
Coolant Through
Spiral Direction
Neutral
Primary Material Application ISO Code
K
Thread Standard
Metric
Material Grade - Machining
WK12PG
Extended Neck
Yes
Primary Material Application
Cast Iron
Secondary Material Application ISO Code
P
Tap Shank Standard
DIN 6535 HA
Secondary Material Application
Steel
Measurement System
Metric
Thread Limit
6HX
Thread Pitch
2.00mm
Shank Type - Machining
Straight
Class of Fit
6HX
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M16x2, Metric, Bottoming, Overall Length 110 mm, Carbide, TiCN, Right Hand, Thread Length 24 mm, 75 Percent Thread Drill Size 14.00 mm, Thread Limit 6HX, Class of Fit 6HX

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.