Straight Flute Hand Tap, M16-2.00, Semi-Bottoming, 4 Flutes, Metric Fine

  • Mfr # GT425010

  • Zoro # G7664776


product price:  $175.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
12.00mm
Tap Material
High Speed Steel
Tap Chamfer
Semi-Bottoming
Tap Size
M16
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GT425010
Zoro #
G7664776
UPC #
-
Country of Origin
Israel

Dimensions

Shank Dia.
12.00mm
Tap Size
M16
Tap Dimension Type
Metric
Overall Length
110.00mm
Pitch Diameter Limit
6HX
Thread Length
20.00mm
Tap Thread Size
M16-2.00
55% Thread Drill Size
14.50 mm
75% Thread Drill Size
14.00 mm
Tap Length Standard
DIN 374
Thread Size
M16x2
65% Thread Drill Size
9/16 in
Shank Length
59.00 mm
Square Size
9.00 mm

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Semi-Bottoming
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Tap Grouping
Tap
Tap Thread Type
Metric Fine
Tap Finish
TiCN
Standards
DIN 376
List Number
GT42
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
GT42
Thread Standard
Metric
Tap Shank Standard
DIN 374
Shank Type - Machining
Straight
Measurement System
Metric
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper
Thread Limit
6HX
Coolant Fed
Non-Coolant Through
Powdered Metal Base Material
Cobalt
Thread Pitch
2.00mm
Primary Material Application ISO Code
K, N
Extended Neck
Yes
Spiral Direction
Neutral
Material Grade - Machining
GP6520
Class of Fit
6HX
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M16x2, Metric, Semi-Bottoming, Overall Length 110 mm, Powdered Metal, TiCN, Right Hand, Thread Length 20 mm, 75 Percent Thread Drill Size 14.00 mm, Thread Limit 6HX, Class of Fit 6HX

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.